Buy more than* S$200* and get FREE SHIPPING

  • Wiper Spare 33cm

Wiper Spare 33cm CL-370-433-0

5.00 (2)
Item.#
06319713
Mfr.#
CL-370-433-0
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip rbber)
Neoprene
Width (mm)
330
Material (head)
Chromate plated steel
Type
Spare
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
After work, I use it for washing the concrete floor of a small kitchen.
5
From Japan
On 2014-06-04 13:57:02
Rubber feels somewhat soft. Yutri rubber of rubber which is about 1 cm from both ends of the metal fittings is useful for washing the edges and corners of the floor. In order to wash under the kitchen equipment, the new item is tall because it is tall, so it is used in combination with the rubbed rubber. When there is a curved Hedo at about 40 centimeter width, it is convenient for our shop. The "small screw" for fixing lasts long, but it keeps a little for the deterioration, the chipping of + grooves, in preparation for loss during replacement. As a precaution, new users are assured that two small screws are set.
This review is about item#06319713.
Floor draining work
5
From Japan
On 2013-09-23 01:11:23
Not to mention the slippery floor, of course it's inexpensive so you can use it even on rough surfaces and you cut it to whatever length you want. Compared to other manufacturers as durability, as well as inferior, the pattern is sometimes bought and replaced with a set. The price is also cheap, so now this is one option.
This review is about item#06319713.