Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 40cm Dryer Spare

40cm Dryer Spare CL-370-440-0

5.00 (2)
Item.#
06319722
Mfr.#
CL-370-440-0
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip rbber)
Neoprene
Width (mm)
400
TRUSCO Part Number
296-8045
Material (head)
Chromate plated steel
Type
Spare
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning after work
5
From Japan
On 2017-08-17 14:41:32
Just by changing the tip, the function was fully recovered. There is no complaint at this price. Early from ordering to arrival of luggage, it was very helpful.
This review is about item#6319722.
Cleaning the factory
5
From Japan
On 2016-02-14 12:22:28
Because the position of the mounting hole did not match, I drilled a hole and processed it. I can use it without fear of it.
This review is about item#06319722.