Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Denim Bib Aprons
  • Denim Bib Aprons
  • Denim Bib Aprons
  • Denim Bib Aprons

Denim Bib Aprons -

3.81 (58)
Item.#
06328226
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Width (cm)
70
Mixing Ratio (%)
Cotton 100
Size
One Size Fits All
Description 2
Meaures against dirt from paint and grease
Specification
String shold be crossed.
Total Length (cm)
90
Type
Sash
Color
Navy
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 25
4 star 14
3 star 5
2 star 11
1 star 3
Review Rating: 3.81
58 Customer Reviews
The reviews are automatic translation.
Work to deal with soil.
4
From Japan
On 2017-11-15 10:37:47
It is work to deal with soil, so it gets dirty, but I think that the point that is not noticeable is good. As for goods, I feel that sewing a bit is sloppy, but is it useless for price? Other than that there is no problem.
This review is about item#6328226.
Ceramics
5
From Japan
On 2016-07-01 11:45:00
Size is perfect! There is no satisfactory price because it is cheap.
This review is about item#06328226.
I am using it for maintenance of motorcycles, cars.
4
From Japan
On 2016-06-23 16:24:17
Because it is cheap, it is very useful. I think that the dirt on the knee is small if the length is a little longer.
This review is about item#06328226.
When welding
5
From Japan
On 2016-03-14 20:54:34
Although it is not an original use method, I am sitting in a chair and doing TIG welding. At that time spatter went down, work clothes burned and holes burned and I burned, so I bought this apron because it was cotton product with denim. Although it is an impression, it is not special nor bad. Originally, welding is made of leather goods made of leather, but it is costly, so we use this as a substitute. I am satisfied from the price.
This review is about item#06328226.
Maintenance dirt prevention work
1
From Japan
On 2016-03-13 19:07:42
I can not concentrate on work continuously because the string on the shoulder comes off. Is it better for you to shrink the strings as well as to hang it directly on the neck?
This review is about item#06328226.
Stain prevention
5
From Japan
On 2016-03-02 16:08:42
Because it is denim at low price it will not stand out even if it is dirty.
This review is about item#06328226.
Processing · Assembling · Packing etc.
2
From Japan
On 2016-02-03 16:40:27
Although it is used for on-site work, the breastplates are becoming tighter (the margin does not exist, the smaller (?)), Especially the recent ones than the users, and the seams of the pockets will be broken soon. It is easy to purchase and I'd like to use it in the future, but thank you for reviewing and improving.
This review is about item#06328226.
When hobby car maintenance and woodworking work
5
From Japan
On 2015-11-26 16:30:59
I am satisfied because cost performance is good.
This review is about item#06328226.
Apron at work on site
4
From Japan
On 2015-11-05 17:19:19
It is thinner than I expected but there is no problem for normal use. Since I have not washed it yet it is unclear how much it shrinks. Because it is reasonable in price, try using it a bit more.
This review is about item#06328226.
Tire transportation
5
From Japan
On 2015-09-09 16:26:49
It was light and the fabric was solid, and it was more than expected product.
This review is about item#06328226.