Buy more than* S$200* and get FREE SHIPPING

  • Nylon Ip Belt 38

Nylon Ip Belt 38 2825

4.00 (4)
Item.#
06328402
Mfr.#
2825
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
Nylon 100
Width (mm)
38
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Length (cm)
110
Color
Black
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sorting work
4
From Japan
On 2017-04-30 10:41:09
I am satisfied with the price. I think that it can not be helped to rust.
This review is about item#6328375.
Taking pants out of trousers It is necessary for them to function their sensory reasoning, especially in the case of altitude.
5
From Japan
On 2016-11-22 13:04:41
I think that the width strength of the belt will be something like this, and that the extent to increase the number of holes in the belt.
This review is about item#6328384.
I am using my work pants earlier than I thought it was necessary quickly.
5
From Japan
On 2016-11-07 10:35:02
There is no problem by fitting to the cow and the cow, there are cases where it can not be removed if it is a lock type, there are cases in which it is dangerous. Normally reliable guns have less trouble.
This review is about item#6328375.
Work clothes belt
2
From Japan
On 2014-12-16 18:13:37
I do not know if it's hard to have a gap in the back, and will adapt as you use it? Next, I will buy another.
This review is about item#06328393.