Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 10K-1006

Item.#
06328411
Mfr.#
S50S 10K-1006
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Face Width (B)(mm)
10
Total Length l (mm)
55
Pressure Angle (Degree)
20
Form
K1
Weight (g)
11.5
Hub Outer Diameter dh (mm)
6
Tip Diameter da (mm)
6
Accuracy Class
1702 4-5 grade (ISO) 8 to 9 grade equivalent old JIS B new JIS 1702-1
Tooth Profile
Namiha
Hub Length lh (mm)
45
Module
0.5
Material
S45C
Number of Gears
10
Hole Diameter dd (mm)
6
Standard Diameter d (mm)
5