Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 15K+0803

Item.#
06328445
Mfr.#
S50S 15K+0803
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Face Width (B)(mm)
8
Tooth Profile
Namiha
Hub Length lh (mm)
10
Pressure Angle (Degree)
20
Form
K2
Number of Gears
15
Hole Diameter dd (mm)
3
Standard Diameter d (mm)
7.5
Accuracy Class
1702 4-5 grade (ISO) 8 to 9 grade equivalent and the former JIS B new JIS 1702-1
Dimensions ls (mm)
3
Total Length l (mm)
18
Screw Dimensions M
M3
Module
0.5
Material
S45C
Hub Outer Diameter dh (mm)
8.5
Tip Diameter da (mm)
8.5
Weight (g)
6.1