Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 20K+0804

Item.#
06328472
Mfr.#
S50S 20K+0804
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Face Width (B)(mm)
8
Tooth Profile
Namiha
Hub Length lh (mm)
10
Pressure Angle (Degree)
20
Form
K2
Hub Outer Diameter dh (mm)
11
Tip Diameter da (mm)
11
Weight (g)
10.5
Accuracy Class
1702 4-5 grade (ISO) 8 to 9 grade or equivalent, old JIS B new JIS 1702-1
Dimensions ls (mm)
3
Total Length l (mm)
18
Screw Dimensions M
M3
Module
0.5
Material
S45C
Hole Diameter dd (mm)
4
Standard Diameter d (mm)
10
Number of Gears
20