Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 26B+0804

1.00 (1)
Item.#
06328533
Mfr.#
S50S 26B+0804
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions ls (mm)
4
Hub Length lh (mm)
8
Module
0.5
Material
S45C
Screw Dimensions M
M3
Number of Gears
26
Hole Diameter dd (mm)
4
Tip Diameter da (mm)
14
Accuracy Class
1702 quaternary (ISO) 8 grade or equivalent, old JIS B new JIS 1702-1
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Form
B1
Total Length l (mm)
16
Weight (g)
10.7
Hub Outer Diameter dh (mm)
10
Face Width (B)(mm)
8
Standard Diameter d (mm)
13
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I use the photographic equipment of the video camera Use the deceleration of the motor
1
From Japan
On 2009-12-08 09:59:51
Do not be a little more lightweight Do not pierce Toka ...
This review is about item#06328822.