Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 36B+0505

1.00 (1)
Item.#
06328594
Mfr.#
S50S 36B+0505
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions ls (mm)
4
Hub Length lh (mm)
8
Module
0.5
Material
S45C
Hole Diameter dd (mm)
5
Tip Diameter da (mm)
19
Total Length l (mm)
13
Weight (g)
14.9
Accuracy Class
1702 quaternary (ISO) 8 grade or equivalent, old JIS B new JIS B 1702-1
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Form
B1
Hub Outer Diameter dh (mm)
12
Face Width (B)(mm)
5
Standard Diameter d (mm)
18
Screw Dimensions M
M3
Number of Gears
36
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for shooting equipment of video camera Used to decelerate motor
1
From Japan
On 2009-12-08 09:59:51
I wonder if it will make it a bit lighter or not ...
This review is about item#06328822.