Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S50S 48B+0505

1.00 (1)
Item.#
06328655
Mfr.#
S50S 48B+0505
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions ls (mm)
4
Hub Length lh (mm)
8
Module
0.5
Material
S45C
Face Width (B)(mm)
5
Standard Diameter d (mm)
24
Screw Dimensions M
M3
Number of Gears
48
Accuracy Class
1702 quaternary (ISO) 8 grade or equivalent, old JIS B new JIS B 1702-1
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Form
B1
Hole Diameter dd (mm)
5
Tip Diameter da (mm)
25
Total Length l (mm)
13
Weight (g)
26.6
Hub Outer Diameter dh (mm)
15
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for shooting equipment of video camera Used to decelerate motor
1
From Japan
On 2009-12-08 09:59:51
I wonder if it will make it a bit lighter or not ...
This review is about item#06328822.