|
Spur Gear S50S 90B+0508
(1)
- Item.#
- 06328777
- Mfr.#
- S50S 90B+0508
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions ls (mm)
- 4
- Hub Length lh (mm)
- 8
- Module
- 0.5
- Material
- S45C
- Hole Diameter dd (mm)
- 8
- Tip Diameter da (mm)
- 46
- Total Length l (mm)
- 13
- Weight (g)
- 80.7
- Accuracy Class
- 1702 quaternary (ISO) 8 grade or equivalent, old JIS B new JIS B 1702-1
- Tooth Profile
- Namiha
- Pressure Angle (Degree)
- 20
- Form
- B1
- Hub Outer Diameter dh (mm)
- 22
- Face Width (B)(mm)
- 5
- Standard Diameter d (mm)
- 45
- Screw Dimensions M
- M4
- Number of Gears
- 90
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for shooting equipment of video camera Used to decelerate motor
From Japan
On 2009-12-08 09:59:51
I wonder if it will make it a bit lighter or not ...