Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S1S 16K+0808

Item.#
06328917
Mfr.#
S1S 16K+0808
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Face Width (B)(mm)
8
Accuracy Class
JIS8 new class (JIS G 4501)
Total Length l (mm)
25
Screw Dimensions M
M4
Module
1
Material
S45C
Hub Outer Diameter dh (mm)
18
Tip Diameter da (mm)
18
Weight (g)
36.4
Dimensions ls (mm)
4
Tooth Profile
Namiha
Hub Length lh (mm)
17
Pressure Angle (Degree)
20
Form
K2
Number of Gears
16
Hole Diameter dd (mm)
8
Standard Diameter d (mm)
16