Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S1S 18K+0808

Item.#
06328935
Mfr.#
S1S 18K+0808
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Face Width (B)(mm)
8
Accuracy Class
JIS8 new class (JIS G 4501)
Total Length l (mm)
25
Screw Dimensions M
M4
Module
1
Material
S45C
Hub Outer Diameter dh (mm)
20
Tip Diameter da (mm)
20
Weight (g)
47.6
Dimensions ls (mm)
4
Tooth Profile
Namiha
Hub Length lh (mm)
17
Pressure Angle (Degree)
20
Form
K2
Number of Gears
18
Hole Diameter dd (mm)
8
Standard Diameter d (mm)
18