Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear
  • Spur Gear
  • Spur Gear

Spur Gear S1S 45B+1010

Item.#
06329242
Mfr.#
S1S 45B+1010
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions ls (mm)
5
Tooth Profile
Namiha
Screw Dimensions M
M5
Module
1
Material
S45C
Hole Diameter dd (mm)
10
Tip Diameter da (mm)
47
Total Length l (mm)
20
Number of Gears
45
Accuracy Class
JIS8 new class (JIS G 4501)
Hub Length lh (mm)
10
Pressure Angle (Degree)
20
Form
B1
Hub Outer Diameter dh (mm)
20
Face Width (B)(mm)
10
Standard Diameter d (mm)
45
Weight (g)
136.6