Buy more than* S$200* and get FREE SHIPPING

  • Spur gear module 1 S45C
  • Spur gear module 1 S45C
  • Spur gear module 1 S45C

Spur gear module 1 S45C S1S 60A-0610F

Item.#
06329373
Mfr.#
S1S 60A-0610F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Tip Diameter da (mm)
62
Tooth Profile
Namiha
Module
1
Form
A1
Number of Gears
60
Hole Diameter dd (mm)
10
Accuracy Class
1702 quaternary (ISO) 8 grade or equivalent, old JIS B new JIS B 1702-1
Total Length l (mm)
6
Pressure Angle (Degree)
20
Weight (g)
129.5
Standard Diameter d (mm)
60
Material
S45C
Face Width (B)(mm)
6