Buy more than* S$200* and get FREE SHIPPING

  • Spur gear module 1 S45C
  • Spur gear module 1 S45C
  • Spur gear module 1 S45C

Spur gear module 1 S45C S1S 70A-0610F

Item.#
06329443
Mfr.#
S1S 70A-0610F
Package Qty.
1PC
Ship pack of
1
14.90 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Form
A1
Number of Gears
70
Hole Diameter dd (mm)
10
Tip Diameter da (mm)
72
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Accuracy Class
1702 quaternary (ISO) 8 grade equivalent old JIS B new JIS B 1702-1
Standard Diameter d (mm)
70
Material
S45C
Face Width (B)(mm)
6
Total Length l (mm)
6
Module
1
Weight (g)
177.6