Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDM-16-M3-10

5.00 (1)
Item.#
06330974
Mfr.#
KDM-16-M3-10
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SS400
Dimensions D (mm)
16
Dimension H (mm)
11
Surface Processing (knobs)
Matteblack
Dimensions Lm (mm)
10
Surface Processing (Screw)
Uni-chrome plated
Dimensions e (mm)
0.3
Dimension d (mm)
11
Nominal Diameter
M3
Material (knobs)
Nylon6
Dimensions s (mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjustment screw of the telescope
5
From Japan
On 2017-10-15 20:03:32
It is good to use when the knob is plastic and it has a smooth edge and it is cold.
This review is about item#6331193.