Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDM-20-M6-20

5.00 (1)
Item.#
06331105
Mfr.#
KDM-20-M6-20
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SS400
Description 2
High quality. Human-oriented design
Material (knobs)
Nylon 6
Dimensions s (mm)
4
Dimensions D (mm)
20
Dimension H (mm)
14
Dimensions e (mm)
0.3
Surface Processing (knobs)
Lusterless black
Dimensions Lm (mm)
20
Surface Processing (Screw)
Unichrome plating
Dimension d (mm)
15
Nominal Diameter
M6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjustment screw of the telescope
5
From Japan
On 2017-10-15 20:03:32
It is good to use when the knob is plastic and it has a smooth edge and it is cold.
This review is about item#6331193.