Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDM-25-M6-20

Item.#
06331166
Mfr.#
KDM-25-M6-20
Package Qty.
1PC
Ship pack of
1
3.07 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SS400
Surface Processing (knobs)
Matte black
Dimensions Lm (mm)
20
Surface Processing (Screw)
unichro plating
Dimension d (mm)
19
Nominal Diameter
M6
Dimensions e (mm)
0.3
Material (knobs)
Nylon 6
Dimensions s (mm)
6
Dimensions D (mm)
25
Dimension H (mm)
18