Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDM-25-M8-20

5.00 (1)
Item.#
06331202
Mfr.#
KDM-25-M8-20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SS400
Surface Processing (knobs)
Matteblack
Dimensions Lm (mm)
20
Surface Processing (Screw)
Uni-chrome plated
Dimension d (mm)
19
Nominal Diameter
M8
Dimensions e (mm)
0.3
Material (knobs)
Nylon6
Dimensions s (mm)
6
Dimensions D (mm)
25
Dimension H (mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjustment screw of the telescope
5
From Japan
On 2017-10-15 20:03:32
It is good to use when the knob is plastic and it has a smooth edge and it is cold.
This review is about item#6331193.