Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDM-32-M8-20

5.00 (1)
Item.#
06331281
Mfr.#
KDM-32-M8-20
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
SS400
Surface Processing (Screw)
unichro plating
Dimension d (mm)
24
Nominal Diameter
M8
Material (knobs)
Nylon 6
Dimensions s (mm)
6
Dimensions e (mm)
0.3
Dimensions D (mm)
32
Dimension H (mm)
18
Surface Processing (knobs)
Matte black
Dimensions Lm (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjustment screw of the telescope
5
From Japan
On 2017-10-15 20:03:32
It is good to use when the knob is plastic and it has a smooth edge and it is cold.
This review is about item#6331193.