Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDF-16-M4

Item.#
06331324
Mfr.#
KDF-16-M4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
S45C
Dimensions Lf (mm)
5
Dimensions D (mm)
16
Dimension H (mm)
11
Surface Processing (knobs)
Matte black
Dimensions e (mm)
0.3
Dimensions s (mm)
2
Dimension d (mm)
11
Nominal Diameter
M4
Material (knobs)
Nylon 6