Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDF-20-M5

Item.#
06331342
Mfr.#
KDF-20-M5
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
S45C
Description 2
High quality. Human-oriented design
Material (knobs)
Nylon 6
Dimensions s (mm)
4
Dimension d (mm)
15
Nominal Diameter
M5
Dimensions e (mm)
0.3
Surface Processing (knobs)
Lusterless black
Dimensions Lf (mm)
6
Dimensions D (mm)
20
Dimension H (mm)
14