Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDF-25-M6

Item.#
06331376
Mfr.#
KDF-25-M6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
S45C
Dimensions D (mm)
25
Dimension H (mm)
18
Description 2
High quality. Human-oriented design
Material (knobs)
Nylon 6
Dimensions s (mm)
6
Dimensions e (mm)
0.3
Dimension d (mm)
19
Nominal Diameter
M6
Surface Processing (knobs)
Lusterless black
Dimensions Lf (mm)
9