Buy more than* S$200* and get FREE SHIPPING

  • Dimple Knob
  • Dimple Knob
  • Dimple Knob

Dimple Knob KDF-32-M8

Item.#
06331394
Mfr.#
KDF-32-M8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Material (Screwed Part)
S45C
Dimensions Lf (mm)
8
Dimensions D (mm)
32
Dimension H (mm)
18
Surface Processing (knobs)
Matte black
Dimensions e (mm)
0.3
Dimensions s (mm)
6
Dimension d (mm)
24
Nominal Diameter
M8
Material (knobs)
Nylon 6