Buy more than* S$200* and get FREE SHIPPING

  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob

Plastic Cross-Joint Knob KF-40BK

4.50 (4)
Item.#
06331421
Mfr.#
KF-40BK
Package Qty.
1PC
Ship pack of
1
2.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
40
Dimension d (mm)
18
Color
Black
Dimensions s (mm)
7.5
Finishing Material
Knob: nylon 6 Thread: SS400 / uni chrome plating
Screw Type
Male thread
Dimension H (mm)
19
Dimensions Lm (mm)
40
Dimensions M (mm)
M8
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Hold down
3
From Japan
On 2015-03-20 18:42:55
Although I was glad at the beginning, while I continued using it, I got worn and loose. It may be nice if it is closed after closing it once, but may not be suitable for repeating such as loosening.
This review is about item#06331437.
Plastic cover stopper
5
From Japan
On 2014-11-16 16:37:44
Compared to a butterfly screw, it is easier to put in power and it is strong, satisfying without a core shake. Because it was long, I cut it and used it.
This review is about item#06331412.
As a power tool grip knob
5
From Japan
On 2014-08-18 13:20:34
Although genuine products are expensive, this product can cope well enough. I am also solid making.
This review is about item#06331421.
Customize cars, bikes, etc.
5
From Japan
On 2011-03-23 12:01:58
It is a product which is not readily distributed, it is saved to be able to purchase separately because it is circulation as a part of something.
This review is about item#06331403.