Buy more than* S$200* and get FREE SHIPPING

  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob

Plastic Cross-Joint Knob KGC-25BK

1.00 (1)
Item.#
06331507
Mfr.#
KGC-25BK
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
25
Dimension d (mm)
11
Color
Black
Dimensions Lf (mm)
9
Dimensions M (mm)
M5
Screw Type
Internal thread
Dimension H (mm)
15
Finishing Material
Knob: Nylon 6 screws: Brass insert
Dimensions s (mm)
6
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of nut for angle adjustment
1
From Japan
On 2014-09-11 20:43:41
The color of the photo is the best. So, I bought it. When the goods arrived, try opening the box? Is it? Is it? ... Is the color different? I think it is a bit red-black like I think. I wish it was red like the photo ...
This review is about item#06331561.