Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob

Plastic Cross-Joint Knob KGC-40BK

1.00 (1)
Item.#
06331525
Mfr.#
KGC-40BK
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Knob: nylon 6 Screw: brass inserts
Dimensions s (mm)
7.5
Dimensions D (mm)
40
Dimension d (mm)
18
Color
Black
Dimensions Lf (mm)
12
Dimensions M (mm)
M8
Screw Type
Female screw
Dimension H (mm)
19
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of nut for angle adjustment
1
From Japan
On 2014-09-11 20:43:41
The color of the photo is the best. So, I bought it. When the goods arrived, try opening the box? Is it? Is it? ... Is the color different? I think it is a bit red-black like I think. I wish it was red like the photo ...
This review is about item#06331561.