Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob
  • Plastic Cross-Joint Knob

Plastic Cross-Joint Knob KGC-45BK

1.00 (1)
Item.#
06331534
Mfr.#
KGC-45BK
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
9
Dimensions D (mm)
45
Dimension d (mm)
22
Color
Black
Dimensions Lf (mm)
12
Dimensions M (mm)
M10
Screw Type
Internal thread
Dimension H (mm)
22
Finishing Material
Knob: Nylon 6 screws: Brass insert
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of the nut for angle adjustment
1
From Japan
On 2014-09-11 20:43:41
Shades best photo. So, I bought. You will receive the goods, and I opened the box? ? ? ... Color is different? And, red-black much think It is a little disappointing. I wish you were red like a photograph ...
This review is about item#06331561.