Buy more than* S$200* and get FREE SHIPPING

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM40NL-JL

Item.#
06332663
Mfr.#
KCM40NL-JL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Inner Link Width (mm)
7.95
Compatible
FOR KCM40NL-
Number of Unit Links
240L
Number of Rows
1
Pitch
12.7
Pin Type
Clip type