Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM50NL-JL

Item.#
06332672
Mfr.#
KCM50NL-JL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pin Type
Clip type
Inner Link Width (mm)
9.53
Compatible
FOR KCM50NL-
Number of Rows
1
Number of Unit Links
192L
Pitch
15.875