Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM60NL-JL

Item.#
06332681
Mfr.#
KCM60NL-JL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pitch
19.05
Pin Type
Clipped type
Inner Link Width (mm)
12.7
Number of Rows
1
Compatible
for KCM FOR 60NL-
Number of Unit Links
160L