Buy more than* S$200* and get FREE SHIPPING

  • Joint Link
  • Joint Link
  • Joint Link

Joint Link KCM80NL-JL

Item.#
06332697
Mfr.#
KCM80NL-JL
Package Qty.
1PC
Ship pack of
1
3.70 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pin Type
Cotter pin type
Inner Link Width (mm)
15.88
Compatible
KCM80NL- for
Number of Rows
1
Number of Unit Links
120L
Pitch
25.4