Buy more than* S$200* and get FREE SHIPPING

  • Offset Link

Offset Link KCM40NL-OL

Item.#
06332706
Mfr.#
KCM40NL-OL
Package Qty.
1PC
Ship pack of
1
2.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Pin Type
Cotter pin type
Inner Link Width (mm)
7.95
Compatible
For KCM40NL-
Number of Rows
1
Number of Unit Links
240L
Pitch
12.7