Buy more than* S$200* and get FREE SHIPPING

  • Offset Link

Offset Link KCM50NL-OL

Item.#
06332715
Mfr.#
KCM50NL-OL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Compatible
FOR KCM50NL-
Number of Unit Links
192L
Pitch
15.875
Number of Rows
1
Pin Type
Split pin type
Inner Link Width (mm)
9.53