Buy more than* S$200* and get FREE SHIPPING

  • Offset Link

Offset Link KCM60NL-OL

Item.#
06332724
Mfr.#
KCM60NL-OL
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Inner Link Width (mm)
12.7
Compatible
KCM60NL- for
Number of Unit Links
160L
Number of Rows
1
Pitch
19.05
Pin Type
Cotter pin type