Buy more than* S$200* and get FREE SHIPPING

  • Offset Link

Offset Link KCM80NL-OL

Item.#
06332733
Mfr.#
KCM80NL-OL
Package Qty.
1PC
Ship pack of
1
9.32 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Unit Length (m)
3
Inner Link Width (mm)
15.88
Compatible
KCM80NL- for
Number of Unit Links
120L
Number of Rows
1
Pitch
25.4
Pin Type
Cotter pin type