Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings CF12-1-A

by THK
4.33 (3)
Item.#
06332821
Mfr.#
CF12-1-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimensions B (mm)
14
Dimension l1 (mm)
6
Dimensions d2 (mm)
3
Dimensions d1 (mm)
6
Dimension H (mm)
6
CO (kN)
9.79
C (kN)
7.87
Dimension B1 (mm)
15
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Material
Carbon steel
Dimensions D (mm)
32
Dimension S (mm)
M12x1.5
Dimension r (mm)
1.5
Dimension d (mm)
12
Dimensions L (mm)
40
Seal
Without seal
Weight (g)
105
Dimension l (mm)
14
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 14000
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-04-11 11:18:12
It was nice to buy it very easy to use. It is amazing.
This review is about item#6332837.
Machine replacement parts
5
From Japan
On 2017-03-06 16:58:14
Because aged deterioration caused keyy noises, it was newly exchanged. It is going well since.
This review is about item#6332803.
I am using parts 12 to 20 of the manufacturing machine
3
From Japan
On 2008-10-08 16:10:12
Hexagon socket is easier to tighten as it loosens Hold it with screws from the side? It is even better if the upper hole is hexagonal
This review is about item#06332855.