Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings CF20-1-A

by THK
3.00 (1)
Item.#
06332864
Mfr.#
CF20-1-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimensions B (mm)
24
Dimension l1 (mm)
9
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension H (mm)
8
CO (kN)
34.8
C (kN)
20.7
Dimension B1 (mm)
25.5
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Material
Carbon steel
Dimensions D (mm)
47
Dimension S (mm)
M20x1.5
Dimension r (mm)
1.5
Dimension d (mm)
20
Dimensions L (mm)
66
Seal
Without seal
Weight (g)
385
Dimension l (mm)
22
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 7000
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
We are using from the manufacturing machine parts 12 to 20
3
From Japan
On 2008-10-08 16:10:12
While stopped at the screws from the side that is likely to tighten towards the hexagonal hole so loose? It should be noted that good if above the hole is also a hexagon
This review is about item#06332855.