Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF3UU-A

by THK
Item.#
06332925
Mfr.#
CF3UU-A
Package Qty.
1PC
Ship pack of
1
27.38 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions B (mm)
7
Dimension S (mm)
M3x0.5
Dimension d (mm)
3
Dimensions L (mm)
17
Seal
Seal
Weight (g)
4.5
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimension l (mm)
5
Dimensions D (mm)
10
Dimension r (mm)
0.3
Dimension H (mm)
2
CO (kN)
1.18
C (kN)
1.47
Dimension B1 (mm)
8
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 47000