Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF4UU-A

by THK
Item.#
06332934
Mfr.#
CF4UU-A
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension S (mm)
M4x0.7
Dimension d (mm)
4
Dimensions L (mm)
20
Seal
Seal
Weight (g)
7.5
Dimension l (mm)
6
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimensions D (mm)
12
Dimension r (mm)
0.5
Dimension H (mm)
2.5
CO (kN)
2.05
C (kN)
2.06
Dimension B1 (mm)
9
Dimensions B (mm)
8
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 37000