Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF5UU-A

by THK
Item.#
06332943
Mfr.#
CF5UU-A
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions D (mm)
13
Dimension S (mm)
M5x0.8
Dimension r (mm)
0.5
Dimension d (mm)
5
Dimensions L (mm)
23
Seal
Seal
Weight (g)
10.5
Dimension l (mm)
7.5
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
*
Shape
Cylindricalouterring
Dimension H (mm)
3
CO (kN)
2.77
C (kN)
3.14
Dimension B1 (mm)
10
Dimensions B (mm)
9
Limit Rotation Speed (min-1[r.p.m])
29000(withoutseal,applygreaselubrication.,Upto130%ofthisvalue,itcantolerateupto70%inthecaseofthesealwiththecaseofoillubrication.)