Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF6UU-A

by THK
Item.#
06332952
Mfr.#
CF6UU-A
Package Qty.
1PC
Ship pack of
1
19.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions B (mm)
11
Dimensions D (mm)
16
Dimension S (mm)
M6x1
Dimension r (mm)
0.5
Dimension d (mm)
6
Dimensions L (mm)
28
Seal
With seal
Weight (g)
18.5
Caution 2
Since there is no greasing hole , it cannot be re-greased
Limit Rotation Speed (min-1[r.p.m])
25,000 (no seals, apply grease lubrication.130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)
Dimension l (mm)
9
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
Shape
Cylindrical outer ring
Dimension H (mm)
3
CO (kN)
3.58
C (kN)
3.59
Dimension B1 (mm)
12
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.