Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF10UU-A

by THK
Item.#
06332977
Mfr.#
CF10UU-A
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Carbon steel
CO (kN)
6.78
C (kN)
5.33
Dimension B1 (mm)
13
Dimensions B (mm)
12
Dimensions D (mm)
22
Dimension S (mm)
M 10 X 1.25
Dimension r (mm)
1
Dimension d (mm)
10
Limit Rotation Speed (min-1[r.p.m])
8500 (seals, apply to grease lubrication.130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Dimensions L (mm)
36
Seal
With seal
Weight (g)
45
Dimension l (mm)
13
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
Shape
Cylindrical outer ring
Dimension H (mm)
5
Caution 2
Since there is no greasing hole , it cannot be re-greased