Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF10-1UU-A

by THK
Item.#
06332986
Mfr.#
CF10-1UU-A
Package Qty.
1PC
Ship pack of
1
21.37 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Shape
Cylinder outer wheel
Dimension H (mm)
5
CO (kN)
6.78
C (kN)
5.33
Dimension B1 (mm)
13
Dimensions B (mm)
12
Dimensions D (mm)
26
Dimension S (mm)
M10x1.25
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Caution 2
Since there is no greasing hole , it cannot be re-greased
Dimension r (mm)
1
Dimension d (mm)
10
Dimensions L (mm)
36
Seal
With seal
Weight (g)
60
Dimension l (mm)
13
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
*
Limit Rotation Speed (min-1[r.p.m])
8500 (seals, apply to grease lubrication.130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)