Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF12-1UU-A

by THK
Item.#
06333004
Mfr.#
CF12-1UU-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Seal
With seal
Weight (g)
105
Dimension l (mm)
14
Dimension l1 (mm)
6
Dimensions d2 (mm)
3
Dimensions d1 (mm)
6
Shape
Cylindrical outer ring
Dimension H (mm)
6
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
CO (kN)
9.79
C (kN)
7.87
Dimension B1 (mm)
15
Dimensions B (mm)
14
Dimensions D (mm)
32
Dimension S (mm)
M 12 X 1.5
Dimension r (mm)
1.5
Dimension d (mm)
12
Dimensions L (mm)
40
Limit Rotation Speed (min-1[r.p.m])
14000 (no seals, grease lubrication aplpicable.130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)