Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF16UU-A

by THK
Item.#
06333013
Mfr.#
CF16UU-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension r (mm)
1.5
Dimension d (mm)
16
Dimensions L (mm)
52
Seal
With seal
Weight (g)
170
Dimension l (mm)
18
Dimension l1 (mm)
8
Dimensions d2 (mm)
3
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Dimensions d1 (mm)
6
Shape
Cylindrical outer ring
Dimension H (mm)
6
CO (kN)
18.3
C (kN)
12
Dimension B1 (mm)
19.5
Dimensions B (mm)
18
Dimensions D (mm)
35
Dimension S (mm)
M16x1.5
Limit Rotation Speed (min-1[r.p.m])
10000 (no seals, grease lubrication is applicable .130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)