Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF20UU-A

by THK
Item.#
06333031
Mfr.#
CF20UU-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimensions B (mm)
24
Dimensions D (mm)
52
Dimension S (mm)
M 20 X 1.5
Dimension r (mm)
1.5
Dimension d (mm)
20
Dimensions L (mm)
66
Seal
With seal
Weight (g)
460
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Limit Rotation Speed (min-1[r.p.m])
7000 (no seals, grease lubrication is applicable .130% Of this value, up to 70% if the seals for oil lubrication is acceptable.)
Dimension l (mm)
22
Dimension l1 (mm)
9
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Shape
Cylindrical outer ring
Dimension H (mm)
8
CO (kN)
34.8
C (kN)
20.7
Dimension B1 (mm)
25.5
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.