Buy more than* S$200* and get FREE SHIPPING

  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings
  • Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings

Six Square Hole Equipped Cam Follower Cf Type Seal Equipped Cylindrical Outer Rings CF24-1UU-A

by THK
Item.#
06333065
Mfr.#
CF24-1UU-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Seal
Seal
Weight (g)
1140
Dimension l (mm)
25
Dimension l1 (mm)
11
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension d (mm)
24
Dimensions L (mm)
80
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 6500
CO (kN)
53.2
C (kN)
30.6
Dimension B1 (mm)
30.5
Dimensions B (mm)
29
Dimensions D (mm)
72
Dimension S (mm)
M24x1.5
Dimension r (mm)
1.5
Dimension H (mm)
8
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use