(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 5000
Dimensions L (mm)
100
Seal
Seal
Weight (g)
2030
Dimension l (mm)
32
Dimension l1 (mm)
15
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension d (mm)
30
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible.
Use temperature of the seal is below the 80degree C.
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use